Shop All Air Freshener Refills
Timemist
Air Freshener Refill, Country Garden, PK12
Mfr # 1042786
Zoro # G4558802
product price: $94.25
/pk 12, $7.85/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Product Series TimeMist
- Degreaser Container Type Aerosol Can
- Coverage 6,000 cu ft
- Cleaner Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timemist
- MFR # 1042786
- Zoro # G4558802
- UPC # 043725252200
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Length | 2 3/4 in |
Cleaner Container Size | 6.6 oz |
Height | 5 1/2 in |
Width | 2 3/4 in |
Refill Size | 6.6 oz. |
Container Size | 6.6 oz |
Description
Metered Air Freshener Refill, Liquid, Fragrance Country Garden, Aerosol Spray, 6.6 oz, Product Series TimeMist, Refill Life 30 day, Coverage 6,000 cu ft, Colorless, Compatible Grainger Part Number 20H166, 20H167, 20H168, Compatible Mfg. Model Number 1047717, 1047809, 1047811, 1048502, 32-0555TM, 32-1131TM, 32-1141TM, VOC Content 0 Percent, Length 2 3/4 in, Width 2 3/4 in, Height 5 1/2 in, OSHA, Net Weight 0.63 lb, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Premium Lobby Broom And Dust Pan Set Closed Lid, 2PK (1193)
- CHASE Aerosol Air Freshener Linen, 15oz., PK12 (438-5176)
- TECHSPRAY Alcohol Wipes, White, Canister, Cloth, 100 Wipes, 8 in x 5 in, Unscented (1610-100DSP)
- PIG Sorbents, 40 gal, 30 in x 300 ft, Universal, Yellow, Polypropylene (MAT606)
- TIMEMIST Air Freshener Refill, Citrus, PK12 (1042781)
- TIMEMIST Premium Metered Air Freshener Refill, Baby Powder, 5.3oz Aerosol, PK12 (332512TMCT)
- TIMEMIST Air Freshener Refill, 6.6oz, Cinnamon, PK12 (1042746)
- TIMEMIST Fragrance Refill, f/Metered Dispenser, 6.6oz Mango, PK 12 (TMS1042810CT)
- TIMEMIST Air Freshener Refill, Clean N Fresh, PK12 (1042771)
- TIMEMIST Premium Metered Air Freshener Refill, Mango, 6.6 oz Aerosol (1042810EA)
- SCOTT Essential Continuous Air Freshener Refill, Citrus, 48mL Cartridge, PK6 (91067)
- Timemist Air Freshener Refills