Shop All Air Freshener Refills
This Product is Discontinued
Timemist
Air Freshener Refill, Clean N Fresh, PK4 (Discontinued)
Mfr # 1042637
Zoro # G4578201
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fragrance Clean & Fresh
- Refill Type Aerosol Spray
- Product Series TimeMist(R)
- Height 5 1/2 in
- For Use With 20H169
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timemist
- MFR # 1042637
- Zoro # G4578201
- UPC # 043725640205
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Height | 5 1/2 in |
Refill Size | 7.5 oz. |
Cleaner Container Size | 7.5 oz |
Length | 2 3/4 in |
Width | 2 3/4 in |
Container Size | 7.5 oz |
Description
Metered Air Freshener Refill, Liquid, Fragrance Clean & Fresh, Aerosol Spray, 7.5 oz, Product Series TimeMist(R), Refill Life 90 day, Coverage 6,000 cu ft, Clear, Yellow, Compatible Grainger Part Number 20H169, Compatible Mfg. Model Number 1047717, 1047809, 1047811, 1048502, 32-0142TM01B, VOC Content 0 Percent, Length 2 3/4 in, Width 2 3/4 in, Height 5 1/2 in, OSHA, Net Weight 0.74 lb, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.