Shop All Air Freshener Refills
This Product is Discontinued
Timemist
Air Freshener Refill, Air Fresh, PK12 (Discontinued)
Mfr # 1043978
Zoro # G4587615
Free Shipping & Returns
This Product is Discontinued
Key Features
- Refill Type Aerosol Spray
- Product Series TimeMist
- Refill Life 30 day
- Coverage 6,000 cu ft
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timemist
- MFR # 1043978
- Zoro # G4587615
- UPC # 043725260700
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Width | 2 3/4 in |
Length | 2 3/4 in |
Cleaner Container Size | 6.6 oz |
Height | 5 1/2 in |
Refill Size | 6.6 oz. |
Container Size | 6.6 oz |
Description
Metered Air Freshener Refill, Liquid, Fragrance Assorted, Aerosol Spray, 6.6 oz, Product Series TimeMist, Refill Life 30 day, Coverage 6,000 cu ft, Colorless, Compatible Grainger Part Number 20H166, 20H167, 20H168, Compatible Mfg. Model Number 1047717, 1047809, 1047811, 1048502, 32-0555TM, 32-1131TM, 32-1141TM, VOC Content 0 Percent, Length 2 3/4 in, Width 2 3/4 in, Height 5 1/2 in, Includes (2) Citrus, (2) Country Garden, (2) Dutch Apple Spice, (2) French Kiss, (2) Mango, (2) Spring Flowers
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.