Shop All Air Freshener Dispensers
Timemist
Air Freshener Dispenser, White
Mfr # 1047824
Zoro # G4597397
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Mounting Wall
- Coverage 3,000 cu ft
- Dispenser Type Metered
- Refill Type Aerosol Spray
- Dispensing Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timemist
- MFR # 1047824
- Zoro # G4597397
- UPC # 723783210212
- Country of Origin China
- Category Air Freshener Dispensers
Dimensions
Length | 3 3/4 in |
Width | 3 1/4 in |
Height | 7 1/2 in |
Depth | 2 3/4 in |
Battery Size | AA |
Description
Air Freshener Dispenser, Metered, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, TimeMist, Dispenser Mounting Wall, Refill Type Aerosol Spray, Coverage 3,000 cu ft, Scent Release Settings 15 min, 30 min, 7.5 min, Dispensing Method Spray, Compatible Mfg. Model Number 1047825, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 30 day, Battery, Includes Batteries Yes, Battery Size AA, Height 7 1/2 in, Width 3 1/4 in, Includes Battery, Features Light Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANG TAG WITH SUCTION CUP Hang Tag Air Freshener, 72 Mgo, PK12 (HTSC)
- 3M 13 3/4 in Dust Cloth, White (1200)
- BIG D Metered Concentrated Room Deodorant, Mountain Air Scent, 7 oz, PK12 (046300)
- TOUGH GUY 60" Slide On Wet Mop Handle, Red, Fiberglass (1TZA5)
- TIMEMIST Air Freshener Dispenser, 6000 cu.ft. (1044155)
- TIMEMIST Air Freshener Dispenser, Adj Settings, Flex Prog BK, PK 6 (TMS1047811CT)
- TIMEMIST Air Freshener Dispenser, White (1047809)
- TIMEMIST Air Freshener Dispenser, Wall Mnt, Wht, PK6 (1048502)
- TIMEMIST Classic Dispenser in White (1047717)
- TIMEMIST Fragrance Dispenser, Classic White, PK 6 (TMS1047717CT)
- KIMBERLY-CLARK PROFESSIONAL Continuous Air Freshener Dispenser (92621), Black, 2.75" x 5.00" x 2.40" (Qty 1) (92621)
- Timemist Air Freshener Dispensers