Shop All Air Freshener Dispensers
Timemist
Air Freshener Dispenser, Wall Mnt, Wht, PK6
Mfr # 1048502
Zoro # G1454649
product price: $525.99
/pk 6, $87.67/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Mounting Wall
- Coverage 6,000 cu ft
- Dispenser Type Programmable
- Refill Type Aerosol Spray
- Dispensing Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timemist
- MFR # 1048502
- Zoro # G1454649
- UPC # 723783211691
- Country of Origin China
- Category Air Freshener Dispensers
Dimensions
Width | 3 1/4 in |
Length | 3 13/32 in |
Height | 8 in |
Battery Size | AA |
Depth | 3 3/4 in |
Description
Air Freshener Dispenser, Programmable, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, TimeMist(R), Dispenser Mounting Wall, Refill Type Aerosol Spray, Coverage 6,000 cu ft, Scent Release Settings 15 min, Dispensing Method Spray, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 30 day, Battery, Includes Batteries Yes, Battery Size AA, Height 8 in, Width 3 1/4 in, Includes Battery, Features Flexible Programming, LED Service Reminder, Magnetic Lock
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Tray Liners 1-Qt 10Pk (RM4110)
- TOUGH GUY 24" Slide On Dust Mop Frame (1TZG3)
- ASTRO OPTICS Toolbox Z400 White Rags- 200ct, PK6 (201640)
- HIGH-TECH CONVERSIONS Vision 10, Polyester Knit Cleanroo, PK10, Polyester, 10 PK (VS10-99)
- TIMEMIST Metered Aerosol Fragrance Dispenser (321131TM)
- TIMEMIST Air Freshener Dispenser, White (1047824)
- TIMEMIST Fragrance Dispenser, Classic White, PK 6 (TMS1047717CT)
- TIMEMIST Air Freshener Dispenser, 6000 cu.ft. (1044155)
- TIMEMIST Air Freshener Dispenser, Adj Settings, Flex Prog BK, PK 6 (TMS1047811CT)
- TIMEMIST Air Freshener Dispenser, White, Height: 11 in (1047717)
- TOUGH GUY Air Freshener Dis, Spiced Apple, PK2 (11U431)
- Timemist Air Freshener Dispensers