Shop All Air Freshener Dispensers
Timemist
Air Freshener Dispenser, Wall Mnt, Blk, PK6
Mfr # 1047811
Zoro # G1454621
original price:
$350.90
5% off
new price: $332.99
/pk 6, $55.50/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Mounting Wall
- Coverage 6,000 cu ft
- Dispenser Type Metered
- Refill Type Aerosol Spray
- Dispensing Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timemist
- MFR # 1047811
- Zoro # G1454621
- UPC # 723783210168
- Country of Origin China
- Category Air Freshener Dispensers
Dimensions
Length | 3 1/2 in |
Width | 3 1/4 in |
Height | 8 in |
Battery Size | AA |
Depth | 3 3/4 in |
Description
Air Freshener Dispenser, Metered, Black, Cleaner Chemical Product Grouping Air Freshener Dispenser, TimeMist, Dispenser Mounting Wall, Refill Type Aerosol Spray, Coverage 6,000 cu ft, Scent Release Settings 15 min, 30 min, 7.5 min, Dispensing Method Spray, Compatible Mfg. Model Number 1047809, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 3000 sprays, Battery, Includes Batteries Yes, Battery Size AA, Height 8 in, Width 3 1/4 in, Includes Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Toilet Bowl Cleaner, Lime&Rust Remover, 24oz Blue Top, PK 9 (RAC98013CT)
- WALEX Walex ASSURERV32OZ Assure Odor Neutralizer and Fragrance Enhancer Spray (ASSURERV32OZ)
- SCOTT Scott Roll Paper Towels, White, 12 PK (KCC38869)
- SNUGGLE Vend-Design Fabric Softener Sheets, Blue Sparkle, 2 Sheets/Box, PK100 (VEN 2979929)
- TIMEMIST Fragrance Dispenser, Classic White, PK 6 (TMS1047717CT)
- TIMEMIST Air Freshener Dispenser, White, Height: 11 in (1047717)
- TIMEMIST Air Freshener Dispenser, 6000 cu.ft. (1044155)
- TIMEMIST Air Freshener Dispenser, White (1047809)
- TIMEMIST Air Freshener Dispenser, Wall Mnt, Wht, PK6 (1048502)
- TIMEMIST Air Freshener Dispenser, Adj Settings, Flex Prog BK, PK 6 (TMS1047811CT)
- RUBBERMAID COMMERCIAL DISPENSER, TCELL, CHROME (RCP1793548)
- Timemist Air Freshener Dispensers