Shop All Air Freshener Dispensers
Timemist
Air Freshener Dispenser, 6000 cu.ft.
Mfr # 1044155
Zoro # G4606332
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Mounting Wall
- Coverage 6,000 cu ft
- Dispenser Type Continuous
- Refill Type Cartridge
- Dispensing Method Continuous Scent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timemist
- MFR # 1044155
- Zoro # G4606332
- UPC # 043725610017
- Country of Origin China
- Category Air Freshener Dispensers
Dimensions
Length | 7 in |
Width | 7 in |
Height | 6 3/4 in |
Depth | 7 in |
Details
Item | Air Freshener Dispenser |
Dispenser Mounting | Wall |
Coverage | 6,000 cu ft |
Dispenser Type | Continuous |
Refill Type | Cartridge |
Dispensing Method | Continuous Scent |
Sub-Category | Dispensers Only |
Fragrance | Dispenser Only |
Dispenser Includes | Dispenser Only |
Refill Life | 60 day |
Features | Fragrance Sold Separately |
Scent Release Settings | Continuous |
Color | White |
Product Series | TimeMist(R) |
Item - Air Freshener Dispensers | Continuous Air Freshener Dispenser |
Cleaner Form | Oil |
Power Method | No Power Source Required |
Mounting Type | Wall |
Cleaner Chemical Product Grouping | Air Freshener Dispenser |
Air Freshener Form | Oil |
Description
Air Freshener Dispenser, Continuous, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, TimeMist(R), Dispenser Mounting Wall, Refill Type Cartridge, Coverage 6,000 cu ft, Scent Release Settings Continuous, Dispensing Method Continuous Scent, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 60 day, Height 6 3/4 in, Width 7 in, Depth 7 in, Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 1/8 in W Scratch Brush, 7 1/2 in L Handle, 5 3/4 in L Brush, Brass, Wood, 13 1/4 in L Overall (400H62)
- BISSELL COMMERCIAL Filter, HEPA, 1-3/4in.Lx6-1/2in.W, Plastic (HEPACAS-09)
- ZEP No Scent Spot Remover 19 oz Foam (ZUSPOT19)
- VIKAN 1310mm Color Coded Handle, 1 1/4 in Dia, Blue, Aluminum (29353)
- TIMEMIST Fragrance Dispenser, Classic White, PK 6 (TMS1047717CT)
- TIMEMIST Air Freshener Dispenser, White (1047809)
- TIMEMIST Air Freshener Dispenser, Adj Settings, Flex Prog BK, PK 6 (TMS1047811CT)
- TIMEMIST Air Freshener Dispenser, White, Height: 11 in (1047717)
- TIMEMIST Air Freshener Dispenser, White (1047824)
- TIMEMIST Classic Dispenser in White (1047717)
- TOUGH GUY Air Freshener Dis, Mango, PK2 (11U430)
- Timemist Air Freshener Dispensers