Shop All Air Freshener Refills
Timemist
Aerosol Fragrance, f/Metered Disp, 6.6 oz Apple/Spice, PK 12
Mfr # TMS1042818CT
Zoro # G902501800
product price: $108.99
/pk 12, $9.08/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Dutch Apple & Spice
- Refill Type Spray
- Features Long Lasting; Odor Neutralizer
- Standards VOC
- For Use With TimeMist Interval Air Freshener Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timemist
- MFR # TMS1042818CT
- Zoro # G902501800
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Refill Size | 6.6 fl oz (0.2 quart) |
Details
Item | Metered 30-Day Dutch Apple/Spice Scent Refill |
Fragrance | Dutch Apple & Spice |
Refill Type | Spray |
Features | Long Lasting; Odor Neutralizer |
Standards | VOC |
For Use With | TimeMist Interval Air Freshener Dispenser |
Color | Clear |
Description
Premium-quality air freshener contains uniquely formulated, long-lasting fragrances and effective odor counteractants that neutralize stubborn odors swiftly and provide lasting aromatherapy. Sugary-sweet apple and spicy cinnamon combine in this scent to create the essence of warm apple pie cooling on the windowsill. Use this Dutch Apple and Spice scented refill in TimeMist full-sized, metered fragrance dispensers (sold separately). Air freshener is formulated to counteract odors and leaves behind a pleasant aroma. Air freshener contains a low-VOC formula. Sprayed with a dispenser, the refill is effective for up to 6,000 cubic feet and lasts 30 days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Neutral Disinfectant Cleaner, 55 gal. Drum, Pleasant, Yellow (752086)
- TOUGH GUY All Surface Cleaner, Liquid, 2.5 gal. (36XX46)
- I-MOP Cleaning Pad, White, 9" Pad, Trapezoid, PK10 (1234347)
- WORLD ENTERPRISES Bucket, 14.5 in H, Pink (5PNK)
- TIMEMIST Air Freshener Refill, Mango, PK12 (1042810)
- TIMEMIST Premium Metered Air Freshener Refill, Baby Powder, 5.3oz Aerosol, PK12 (332512TMCT)
- TIMEMIST Premium Metered Air Freshener Refill, Mango, 6.6 oz Aerosol (1042810EA)
- TIMEMIST Premium Metered Air Freshener Refill, Baby Powder, 5.3 oz Aerosol (1042686EA)
- TIMEMIST Premium Metered Air Freshener Refill, Clean N Fresh, 6.6 oz, PK12 (332502TMCACT)
- TIMEMIST Air Freshener Refill, Country Garden, PK12 (1042786)
- TIMEMIST Fragrance Refill, f/Metered Dispenser, 5.3oz, , Baby Powder, PK 12 (TMS1042686CT)
- Timemist Air Freshener Refills