Shop All Wall Coverings
Timeline
Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling
Mfr # 956
Zoro # G108640037
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 52.375 in
- Weight 10 lbs
- Width 0.34 in
- Height 5.5 in
- Length 47.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timeline
- MFR # 956
- Zoro # G108640037
- UPC # 869428000111
- Country of Origin United States
- Category Wall Coverings
Dimensions
Overall Length | 52.375 in |
Width | 0.34 in |
Height | 5.5 in |
Length | 47.5 in |
Details
Weight | 10 lbs |
Color | Black |
Description
Timeline Skinnies are lightweight, solid wood panels finished with the look and feel of reclaimed wood. They're just as rich in tone and texture as aged, weathered wood-only a bit slimmer. Made with fresh, sustainable lumber sourced from US mills, the pine planks are kiln-dried and sealed with water-based, low-VOC products to ensure durability. There's no unsafe lead paint or flaking. The panels are smooth and easy to clean with water-based cleaners. Available in a variety of colors and finishes, Skinnies are perfect for DIY projects like accent walls, ceilings, kitchen islands and doors. They're easy to cut and install with small nails or paneling adhesive. You can install them vertically, horizontally, or any way you want. Designed with a thickness of only 11/32 in., the thin panels work great with existing baseboards, casings, and trim. Use your imagination and give your home some warm, rustic character with Timeline Skinnies!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79881)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 18"W x 18"H (GVPVE18X1802SF)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-20D)
- ZORO SELECT O-Ring, Dash 380, Buna N, 0.21 In., PK5 (U38801.018.1150)
- TIMELINE Walnut Skinnies 5.25 in. x 47.5 in. Solid Wood Wall Paneling (967)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (954)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (957)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Classic White, 60PK (952)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (968)
- TIMELINE Fluted Square Slat Wood Wall Paneling 6 in. x 72 in. Oak Shiplap (994)
- MANHATTAN COMFORT Niort, Vinyl Turbine Twist Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Niort)
- Timeline Wall Coverings