Shop All Wall Coverings
Timeline
Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling, 25PK
Mfr # 955
Zoro # G810591030
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timeline
- MFR # 955
- Zoro # G810591030
- UPC # 869428000104
- Country of Origin United States
- Category Wall Coverings
Description
Timeline Skinnies are lightweight, solid wood panels finished with the look and feel of reclaimed wood. They're just as rich in tone and texture as aged, weathered wood-only a bit slimmer. Made with fresh, sustainable lumber sourced from US mills, the pine planks are kiln-dried and sealed with water-based, low-VOC products to ensure durability. There's no unsafe lead paint or flaking. The panels are smooth and easy to clean with water-based cleaners. Available in a variety of colors and finishes, Skinnies are perfect for DIY projects like accent walls, ceilings, kitchen islands and doors. They're easy to cut and install with small nails or paneling adhesive. You can install them vertically, horizontally, or any way you want. Designed with a thickness of only 11/32 in., the thin panels work great with existing baseboards, casings, and trim. Use your imagination and give your home some warm, rustic character with Timeline Skinnies!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL-IT Leveling Mount, Boltless, M8, 1 in. Base (MT-SW0)
- KOHLER O-Ring, 60049 (60049)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Silver (CS4545BB-32D-M)
- KWIKSET Milan Lever with Round Rose Entry Door Lock SmartKey with 6AL Latch, RCS Strike Satin Nickel Finish (740MILRDT-15S)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Greige (969)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Sage (971)
- TIMELINE Fluted Round Wood Wall Paneling 5.5 in. x 72 in. Oak Reeded Shiplap (990)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (955)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Classic White, 60PK (952)
- TIMELINE Walnut Skinnies 5.25 in. x 47.5 in. Solid Wood Wall Paneling (967)
- EKENA MILLWORK 21 5/8"W x 21 5/8"H x 5/8"P Legacy Rectangle Wall/Door Panel (PNL22X22LE)
- Timeline Wall Coverings