Shop All Wall Coverings
Timeline
Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling, 100PK
Mfr # 954
Zoro # G710591031
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timeline
- MFR # 954
- Zoro # G710591031
- UPC # 864192000404
- Country of Origin United States
- Category Wall Coverings
Description
Timeline Skinnies are lightweight, solid wood panels finished with the look and feel of reclaimed wood. They're just as rich in tone and texture as aged, weathered wood-only a bit slimmer. Made with fresh, sustainable lumber sourced from US mills, the pine planks are kiln-dried and sealed with water-based, low-VOC products to ensure durability. There's no unsafe lead paint or flaking. The panels are smooth and easy to clean with water-based cleaners. Available in a variety of colors and finishes, Skinnies are perfect for DIY projects like accent walls, ceilings, kitchen islands and doors. They're easy to cut and install with small nails or paneling adhesive. You can install them vertically, horizontally, or any way you want. Designed with a thickness of only 11/32 in., the thin panels work great with existing baseboards, casings, and trim. Use your imagination and give your home some warm, rustic character with Timeline Skinnies!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/45 (300) KD Red)
- HARDWARE RESOURCES Face Frame Front Mounting Bracket for 303FU & 303-50/100/150 Series Slides (303FU4)
- MSI Cyrus Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 550PK (ZOR-LVR-0114P)
- ABH Lever, Push Down Pull Up RH, Grade 1 (6816-2-A-US32D-Q)
- TIMELINE Walnut Skinnies 5.25 in. x 47.5 in. Solid Wood Wall Paneling (967)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Classic White, 60PK (952)
- TIMELINE Fluted Square Slat Wood Wall Paneling 6 in. x 72 in. Oak Shiplap, 8PK (994)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, True Black, 24PK (974)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (968)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, True Black (974)
- EKENA MILLWORK Large Jamestown Decorative Fretwork Wood Wall Panels, Hickory, 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375JTNHI)
- Timeline Wall Coverings