Shop All Wall Coverings
Timeline
Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Sage
Mfr # 971
Zoro # G108640013
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 76 in
- Weight 29 lbs
- Width 0.375 in
- Height 72 in
- Length 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timeline
- MFR # 971
- Zoro # G108640013
- UPC # 864192000480
- Country of Origin United States
- Category Wall Coverings
Dimensions
Overall Length | 76 in |
Width | 0.375 in |
Height | 72 in |
Length | 5.5 in |
Details
Weight | 29 lbs |
Color | Sage |
Description
Timeline Shiplap is the DIY answer for the shiplap lover: authentic-looking shiplap boards made thinner so they fit behind any window trim, moulding and baseboard! The planks are designed with the classic in.nickel-gap in. spacing and pre-finished with a high-quality paint in your selected color. Made of non-warping MDF, the panels are smooth, paintable, and can be cleaned with a damp cloth. They're lightweight, easy to cut, and can be installed with small nails. For a more permanent installation, you can use paneling adhesive. Ideal for DIY projects: Apply to walls, ceilings, headboards, doors, or shelves! Use your imagination and give your home a warm, custom look with Timeline Shiplap!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Aluminum Insect Screening, 36 x 50', Black, 18x16 Mesh, One Roll (3030812)
- ELEMENTS BY HARDWARE RESOURCES 12" Overall Length Matte Black Edgefield Cabinet Tab Pull (A500-12MB)
- MSI Emridge 1.81 in. T x 12.3 in. W x 47.5 in. L Stair Tread Eased Edge Low Gloss Luxury Vinyl Tile, 2PK (ZOR-LVT-TR-0299)
- MID ATLANTIC RUBBER Rubber Grommet - 5/16" x 1/16" x 3/4" x 1" x 5/16", PK 50 (OMAR-2280-50PK)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Greige (969)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Midnight Navy (972)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Classic White (952)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (957)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (955)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Classic White, 60PK (952)
- EKENA MILLWORK Herringbone Boat Wood Mosaic Wall Tile, Natural Finish, 11 7/8"W x 11 7/8"H x 1/2"P (WPW12X12HEMENA)
- Timeline Wall Coverings