Shop All Wall Coverings
Timeline
Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Greige
Mfr # 969
Zoro # G708640000
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 76 in
- Weight 29 lbs
- Width 0.375 in
- Height 72 in
- Length 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timeline
- MFR # 969
- Zoro # G708640000
- UPC # 864192000466
- Country of Origin United States
- Category Wall Coverings
Dimensions
Overall Length | 76 in |
Width | 0.375 in |
Height | 72 in |
Length | 5.5 in |
Details
Weight | 29 lbs |
Color | Greige |
Description
Timeline Shiplap is the DIY answer for the shiplap lover: authentic-looking shiplap boards made thinner so they fit behind any window trim, moulding and baseboard! The planks are designed with the classic in.nickel-gap in. spacing and pre-finished with a high-quality paint in your selected color. Made of non-warping MDF, the panels are smooth, paintable, and can be cleaned with a damp cloth. They're lightweight, easy to cut, and can be installed with small nails. For a more permanent installation, you can use paneling adhesive. Ideal for DIY projects: Apply to walls, ceilings, headboards, doors, or shelves! Use your imagination and give your home a warm, custom look with Timeline Shiplap!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Pull Plate, Grade 1, Heavy Duty, 300 Series (QET377L689)
- SPEC Extension Spring, Music Wire, PK2 (E15001255000M)
- AMEROCK CTC Allison Value Cab Pull Satin Nickel 253G10-25PACK 3" (76 mm) (253G10-25PACK)
- NATIONAL HARDWARE CLOSED BAR HOLDER 6.3"" (N351-502)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (955)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (957)
- TIMELINE Fluted Square Slat Wood Wall Paneling 6 in. x 72 in. Oak Shiplap (994)
- TIMELINE Fluted Round Wood Wall Paneling 5.5 in. x 72 in. Oak Reeded Shiplap (990)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, True Black (974)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (968)
- EJOY Unfinished Wood Slat Panels for Walls, 3PK (WWC_0000)
- Timeline Wall Coverings