Shop All Wall Coverings
Timeline
Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Classic White
Mfr # 952
Zoro # G208639993
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 76 in
- Weight 29 lbs
- Width 0.375 in
- Height 72 in
- Length 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timeline
- MFR # 952
- Zoro # G208639993
- UPC # 864192000428
- Country of Origin United States
- Category Wall Coverings
Dimensions
Overall Length | 76 in |
Width | 0.375 in |
Height | 72 in |
Length | 5.5 in |
Details
Weight | 29 lbs |
Color | Classic White |
Description
Timeline Shiplap is the DIY answer for the shiplap lover: authentic-looking shiplap boards made thinner so they fit behind any window trim, moulding and baseboard! The planks are designed with the classic in.nickel-gap in. spacing and pre-finished with a high-quality paint in your selected color. Made of non-warping MDF, the panels are smooth, paintable, and can be cleaned with a damp cloth. They're lightweight, easy to cut, and can be installed with small nails. For a more permanent installation, you can use paneling adhesive. Ideal for DIY projects: Apply to walls, ceilings, headboards, doors, or shelves! Use your imagination and give your home a warm, custom look with Timeline Shiplap!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Black Nickel Contemporary Drawer Pull (BP6501791)
- MAJOR Major: LMB-15A - Mounting Bracket For Adams Rite Levers & Paddles-Alum (MJR-LMB-15A)
- WRS 22" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 21-2 (01-30021-2)
- HARDWARE RESOURCES 125° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0U84.05)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Midnight Navy (972)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Sage (971)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, True Black (974)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (954)
- TIMELINE Fluted Round Wood Wall Paneling 5.5 in. x 72 in. Oak Reeded Shiplap (990)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Greige (969)
- EKENA MILLWORK Medium Pendleton Decorative Fretwork Wood Wall Panels, Walnut, 15 3/8"W x 17 3/4"H x 3/8"T (WALW16X16X0375PENWA)
- Timeline Wall Coverings