Shop All Wall Coverings
Timeline
Fluted Square Slat Wood Wall Paneling 6 in. x 72 in. Oak Shiplap
Mfr # 994
Zoro # G508640033
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 72 in
- Weight 29 lbs
- Width 0.5 in
- Height 72 in
- Color Natural Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timeline
- MFR # 994
- Zoro # G508640033
- UPC # 850041966267
- Country of Origin United States
- Category Wall Coverings
Dimensions
Overall Length | 72 in |
Width | 0.5 in |
Height | 72 in |
Length | 5.25 in |
Details
Weight | 29 lbs |
Pattern Repeat | Square |
Color | Natural Oak |
Description
Our Fluted Square Paneling is made from solid oak sourced from the Pacific Northwest. All panels come with a shiplap edge for easy installation and no visible nails. Comes in natural raw oak so you can stain it , paint it or leave it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Ice Interlocking 12 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0234)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 170mm ID, PK2 (ZUSAH3.5X170)
- ARCHITECTURAL CONTROL SYSTEMS Electric Cylindrical Lockset W/RX (ND80PDEU RHO 626 24V RX)
- EKENA MILLWORK 4 1/2"W x 7 1/8"H x 2 3/8"P Classic Angel Onlay, Right (ONL05X07X02AN-R)
- TIMELINE Fluted Round Wood Wall Paneling 5.5 in. x 72 in. Oak Reeded Shiplap (990)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (951)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Classic White, 60PK (952)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, True Black (974)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Midnight Navy (972)
- TIMELINE Fluted Square Slat Wood Wall Paneling 6 in. x 72 in. Oak Shiplap, 8PK (994)
- EKENA MILLWORK Small Pueblo Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 11 3/8"W x 11 3/8"H x 3/8"T (WALW12X12X0375PBLMF)
- Timeline Wall Coverings