Shop All Storage Totes & Containers
Timeline
Dry Brush, 10 in W, 14 in H
Mfr # 962
Zoro # G908350860
product price: $27.99
/ea
Sold in multiples of 20 for $559.80
$559.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dry Brush
- Overall Height 14 in
- Overall Width 10 in
- Length 18 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timeline
- MFR # 962
- Zoro # G908350860
- UPC # 869428000173
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 14 in |
Overall Width | 10 in |
Length | 18 in |
Height | 12 in |
Width | 9 in |
Details
Color | Dry Brush |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Metal Wall Rack, 6 Ball-Tipped Double-Hooks, 36Wx3.75Dx7H, Satin Metal (4162)
- ZORO SELECT Silver Insulated Pallet Cover, 40 in W, 48 in L (56LA19)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 17 1/4 in L, 11 in W, 8 in H (TUB1711-8BL)
- FLEX-STRUT Shelf Bracket, LH, 6" (FS-5600-6L E/G)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230GY)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 22 in L, 12 in W, 1 1/4 in H (8081085269)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container DC2213-12 22-3/8x13x13 Red (DC2213-12RED)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 17 1/4 in L, 11 in W, 12 in H (TUB1711-12GY)
- ORBIS Straight Wall Container, Blue, Plastic, 32 in L, 15 in W, 7 1/2 in H, 1.5 cu ft Volume Capacity (SO3215-7 Blue)
- MFG TRAY Molded Fiberglass Nest and Stack Tote 780508 - 24-1/4" x 14-3/4" x 8" Green (780508-5170)
- RUBBERMAID Storage Container, Blue, Polyethylene, 23-7/8 in L, 15-7/8 in W, 16-3/8 in H (RMRT180006)
- Timeline Storage Totes & Containers