Shop All Storage Totes & Containers
Timeline
Black, 10 in W, 14 in H
Mfr # 964
Zoro # G708640031
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 14 in
- Overall Width 10 in
- Height 12 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timeline
- MFR # 964
- Zoro # G708640031
- UPC # 869428000197
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 14 in |
Overall Width | 10 in |
Height | 12 in |
Width | 9 in |
Length | 18 in |
Details
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 4 Hole Corner Bracket, For 1020/2020 (4113)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV701/606)
- SIMPLIFY Slim Velvet Suit Hangers in Grey, 25PK (23240-GREY)
- HANGMAN No Stud Floating Shelf 24", Black Powder Coat (L-24-B)
- RUBBERMAID 10 gal Storage Tote, Dark Indigo Metallic, Plastic, 23 7/8 in L x 15 7/8 in W x 8 7/8 in H (RMRT100004)
- SCHOOL SMART Storage Tray, 7-7/8 x 12-1/4 x 5-3/8 Inches, Translucent (62438S05C)
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H (9211085269)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 16-1/2 in L, 8 in H (DG92080BL)
- ADVANTUS Dividable Bin, Clear/Blue, Not Specified, 14-1/4 in L, 10.3 in W, 6-1/2 in H (37371)
- AKRO-MILS Portable Organizer, 13-3/8"x18-1/4"x3-5/8", BE Base/CL Lid (AKM06118)
- MONOFLO Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W (NRSO1215-07)
- Timeline Storage Totes & Containers