Shop All Picture and Document Frames
Timeless Frames
Timeless Frames 80895 5 x 7 in. Violet Grace Ribbon Frame; Gray
Mfr # 80895
Zoro # G103906824
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timeless Frames
- MFR # 80895
- Zoro # G103906824
- UPC # 24751808951
- Country of Origin China
- Category Picture and Document Frames
Description
Charming and functional, our grace line of hanging ribbon frames feature romantic and dusty colors that are designed to blend seamlessly together or stand on their own.
Specifications- Size: 5 x 7 in.
- Design: Violet Grace Ribbon
- Color: Gray
- Weight: 1.28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Black Full Leather Small Storage Cube Ottoman (A-1958)
- MEDLINE Pillowcases, Poly Tissue, Disposable, 100/BX, White, PK100 (MIINON24345)
- EMBASSY Executive Desk, 29.7" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60890-79)
- H2H Garden Of Gethsemane Tapestry Wall Hanging Vertical 26 X 36 in. (H298168)
- TIMELESS FRAMES Timeless Frames 78266 Elise Stainless Wall Frame; 11 x 14 in. (78266)
- TIMELESS FRAMES Timeless Frames 42072 8 x 10 in. Ashland Photo Frame; Walnut (42072)
- TIMELESS FRAMES Timeless Frames 78412 Marren Espresso Wall Frame; 11 x 14 in. (78412)
- TIMELESS FRAMES Timeless Frames 78418 Marren Black Wall Frame; 8 x 10 in. (78418)
- TIMELESS FRAMES Supreme Woods Espresso Wall Frame- 8 x 10 in. (42058)
- TIMELESS FRAMES 8 x 10 in. Teena Portrait Photo Frame, Gold (70162)
- BAXTON STUDIO Ambra Grey Velvet Upholstered and Tufted Sofa with Gold-Tone Frame (156-8865)
- Timeless Frames Picture and Document Frames