Shop All Picture and Document Frames
Timeless Frames
Timeless Frames 55223 11 x 14 in. Birdhouse Photo Frame
Mfr # 55223
Zoro # G503906868
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timeless Frames
- MFR # 55223
- Zoro # G503906868
- UPC # 24751552236
- Country of Origin China
- Category Picture and Document Frames
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Birdhouse Photo Frame
- Frame Design: Birdhouse
- Size: 11 x 14 in.
- Weight: 2.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON PARK Amherst Bath Rug, Blue - 20 x 30 in. (MP72-1048)
- ZORO SELECT Fabric Desk Chair, 18" to 20", Adjustable Arms, Blue (6GNL8)
- KAMP-RITE TENT COT Self-Inflating Pad, Green, 250 lb Capacity (SIP291)
- FLASH FURNITURE Rectangle Training Table, 18" X 60" X 29", Plastic Top, White (RB-1860-GG)
- TIMELESS FRAMES 8 x 10 in. Teena Portrait Photo Frame, Gold (70162)
- TIMELESS FRAMES Timeless Frames 78412 Marren Espresso Wall Frame; 11 x 14 in. (78412)
- TIMELESS FRAMES Timeless Frames 70020 Black River Espresso Wall Frame; 16 x 20 in. (70020)
- TIMELESS FRAMES Timeless Frames 42072 8 x 10 in. Ashland Photo Frame; Walnut (42072)
- TIMELESS FRAMES Timeless Frames 78022 Astor Gold Wall Frame; 11 x 14 in. (78022)
- TIMELESS FRAMES Lifes Great Moments Black Wall Frame, 11 x 17 in. (78318)
- ELECTRIDUCT HD 15" Mirror and Picture Hanger- w/ Walldog Anchorless Screws (HM-15D)
- Timeless Frames Picture and Document Frames