Shop All Picture and Document Frames
Timeless Frames
Timeless Frames 45355 Lauren Portrait Black Wall Frame; 16 x 24 in.
Mfr # 45355
Zoro # G103906527
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timeless Frames
- MFR # 45355
- Zoro # G103906527
- UPC # 24751453557
- Country of Origin China
- Category Picture and Document Frames
Description
Simplistically elegant, Lauren compliments any home decor. This unique twist on a classic design is our most popular frame with a smooth finish.
Features- This Frame is great for home or office use.
- Lightweight design for any wall.
- Great choice to hold your favorite photos.
- Sentiments can express your feelings and/or memories and with this photo frame, you can share it with everyone!.
- These frames will compliment any space that you hang them in, they make great gifts.
- It will protect and display your photographs and artwork for years to come.
- Made of Medium Density Fibreboard.
- Model - Lauren Portrait frame.
- Type - Wall Frame.
- Fits 12 x 18 in. Matted Picture.
- Finish - Black with Double White/Black Matte.
- Size - 16 x 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX ALARM CLOCK 1.8"" LED RED (66705A)
- HON Universal Modesty Panel, 38w x 0.13d x 9.63h, Black (HONMTUMOD38P)
- BAXTON STUDIO Merida Glam Brushed Gold Metal and Natural Brown Wood 2-Tier Over Bed Queen Size Storage (182-11624-Zoro)
- NATIONAL PUBLIC SEATING Stacking Chair, 8100 Series, Polypropylene Black, PK4 (8110)
- TIMELESS FRAMES Timeless Frames 55319 16 x 20 in. Botanical Journal II Photo Frame (55319)
- TIMELESS FRAMES Timeless Frames 78266 Elise Stainless Wall Frame; 11 x 14 in. (78266)
- TIMELESS FRAMES 8 x 10 in. Teena Portrait Photo Frame, Gold (70162)
- TIMELESS FRAMES Lifes Great Moments Black Wall Frame, 11 x 17 in. (78318)
- TIMELESS FRAMES Timeless Frames 78198 Studio Black Wall Frame; 8 x 10 in. (78198)
- TIMELESS FRAMES Timeless Frames 78022 Astor Gold Wall Frame; 11 x 14 in. (78022)
- FLETCHER-TERRY Framers Points Permanent Assembly (54000000)
- Timeless Frames Picture and Document Frames