Shop All Picture and Document Frames
Timeless Frames
Timeless Frames 42072 8 x 10 in. Ashland Photo Frame; Walnut
Mfr # 42072
Zoro # G603906300
product price: $35.09
/ea
$35.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timeless Frames
- MFR # 42072
- Zoro # G603906300
- UPC # 24751420726
- Country of Origin China
- Category Picture and Document Frames
Description
With a rich finish and gorgeous wood grain, this frame wraps your cherished photograph or artwork in cozy yet distinguished charm. Ashland Walnut is adaptable to any setting, blending the homey feel of a quaint country cottage with the sophistication of a Southern mansion.
Specifications- Size: 8 x 10 in.
- Design: Ashland
- Color: Walnut
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL CHAIR, GUEST, 450 LB (LLR67001)
- FLASH FURNITURE Contemporary Chair, 18-1/4" to 22-1/4" Height, Fixed Arms, White LeatherSoft/Chrome Frame (GO-2286M-WH-GG)
- LIVABLISS Premium Felted Pad for Area Rug, For Hard Surfaces and Carpet (PADF-23)
- BAXTON STUDIO Parlin Grey Upholstered and Walnut Wood 4-Piece Dining Chair Set (167-10810)
- TIMELESS FRAMES Timeless Frames 70020 Black River Espresso Wall Frame; 16 x 20 in. (70020)
- TIMELESS FRAMES Timeless Frames 78418 Marren Black Wall Frame; 8 x 10 in. (78418)
- TIMELESS FRAMES Lifes Great Moments Black Wall Frame, 11 x 17 in. (78318)
- TIMELESS FRAMES Timeless Frames 78198 Studio Black Wall Frame; 8 x 10 in. (78198)
- TIMELESS FRAMES Lauren Portrait Black Wall Frame, 11 x 14 in. (45141)
- TIMELESS FRAMES Timeless Frames 78022 Astor Gold Wall Frame; 11 x 14 in. (78022)
- NUDELL Award-A-Plaque Mahogany (18813M)
- Timeless Frames Picture and Document Frames