Shop All Clocks
Timekeeper
Temperature and Humidity 12" Wall Clock
Mfr # 6990
Zoro # G0199833
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Height 12 in
- Color Black
- Includes 12 in. Wall Clock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timekeeper
- MFR # 6990
- Zoro # G0199833
- UPC # 19647069905
- Country of Origin China
- Category Clocks
Dimensions
Width | 2 in |
Height | 12 in |
Details
Color | Black |
Includes | 12 in. Wall Clock |
Description
Keep track of more than just time with the Timekeeper Temperature and Humidity Wall Clock. The 12 in. clock has a black dial and white slash marks. The second hand and the hands of the temperature and humidity gauges are red.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX MAINSPREADS Fitted Twin Bedspread, 71x102" (1C75828)
- CORRELL CF Melamine Folding Tables 18x48 Gray Granite (CF1848M-15)
- FLASH FURNITURE Square Laminate Table, 30" W, 30" L, 30" H, Laminate Top, Wood Grain (MD-0003-GG)
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, Gold (WCC4GD)
- INFINITY INSTRUMENTS Raised Numeral Clock, 10.75 in. (20296BK-WH)
- EVERRICH INDUSTRIES Everrich EVW-0004 13 in. Black Frame with Silent Movement Wall Clock (EVW-0004)
- INFINITY INSTRUMENTS Roman Weave 16 in. Wall Clock (20307BK-4545)
- GPX Weather X Wr282B Black Radio Am-Fm-Weatherband Carry Handle (WR282B)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Wht Backlight (513-1419BL-INT)
- CLOCKSWISE Retro Decor Bronze Rustic Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004512)
- INFINITY INSTRUMENTS Walnut Finish, Clock (14957WL-4099)
- Timekeeper Clocks