Shop All Clocks
Timekeeper
Essex Modern Pendulum 18.75" Wall Clock (Faux Wood)
Mfr # 180WAGM
Zoro # G0196753
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.3 in
- Height 17.5 in
- Color Brown
- Includes Clock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timekeeper
- MFR # 180WAGM
- Zoro # G0196753
- UPC # 19647401804
- Country of Origin China
- Category Clocks
Dimensions
Width | 3.3 in |
Height | 17.5 in |
Details
Color | Brown |
Includes | Clock |
Description
Sometimes there's nothing more timeless than a classic clock hanging on your home or office wall. The Essex Pendulum Wall Clock is a great example. This faux wood case clock measures 12 in. by 18-3/4 in. and features a Westminster chime on the hour. it requires a AA battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Premium Felted Pad for Area Rug, For Hard Surfaces and Carpet (PADF-23)
- FLASH FURNITURE Gray Plastic Stack Chair (5-RUT-EO1-GY-GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Wave Break II' Canvas Art, 12x19 (WAG15675-C1219GG)
- ATLAS COMMERCIAL PRODUCTS Replacement Cushion for Wood Folding Chairs, Black (CWFC5BK)
- LA CROSSE TECHNOLOGY La Crosse WT-3181PL-Q 18 in. Indoor & Outdoor Analog Wall Clock (WT-3181PL-Q)
- TIMEX Bedside LED Alarm Clock w USB Charging (T262B)
- INFINITY INSTRUMENTS Time to Read, Clock (90/00TR-1)
- INFINITY INSTRUMENTS Black Tabletop Alarm Clock (15684BK-4360)
- SONNET INDUSTRIES Sonnet Industries T-4691 Suction Cup Atomic Clock with 1.5 in. Numbers and Stand (T-4691)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 10" (WT-3102B-INT)
- UNIVERSAL Round Wall Clock, Black, 12" (UNV11641)
- Timekeeper Clocks