Shop All Trampolines
Time2Play
Upper Bounce 16 ft. Trampoline and Enclosure Set Equipped with The New Upper Bounce Easy Assemble Feature
Mfr # TI6039
Zoro # G803747352
product price: $1,413.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,413.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Time2Play
- MFR # TI6039
- Zoro # G803747352
- UPC # 657248159931
- Country of Origin China
- Category Trampolines
Description
Bring the best outdoor fun to your family with this new Upper Bounce Complete Trampoline & Safety Enclosure Set!
Our Easy Assemble/Disassemble Feature Trampolines are especially designed to make it easier taking apart the poles for protection during the winter without using any hardware and will save you from replacing trampoline parts too often.
16 FT. Trampoline & Enclosure Height: 108"
Capacity Weight: 285 lbs.
Upper Bounce's new model trampoline set includes:
1. Special Rust-resistant Galvanized Durable powder coated steel frame, 6 W-shaped legs, poles, 108 8.5" springs.
2. Upper Bounce Jumping Mat featuring ultra-durability through its premium PP mesh material. 8 row stitching provides extra security, thus preventing the mat from tearing and guaranteed to enjoy for many years!
3. Safety Pad which protects the jumper from falling on the steel frame or getting hurt from the springs, strong & high quality pad with 450g PVC on top, 310g PE on bottom and 1" foam thickness EPE, contains the best shock absorbent, high density, closed-cell foam that will not absorb water, mildew or lose shape.
4. High Quality Safety Enclosure Net ensures maximum safety for your family! Enclosure has the perfect height and dual closure entry with zipper and buckles which gives forth a 100% assurance that you're safe. Net features ultra-durability through its 100% premium Terylene, mesh material and extra security by its small and minimal gaps. Now you can enjoy your jumping experience knowing you are fully protected with this high quality weather-proof enclosure net protecting you from any accident!
5. Pole Caps with special "C" hook to keep your Safety Enclosure Net firm into place and prevents the net from sliding down pole.
6. Foam Sleeves are for added protection in case any of the jumpers bump into the poles and prevents injury. These blue High Quality Waterproof and UV protected foam sleeves add color and design to your trampoline!
7. Screw Driver, T-Hook (spring tool) and instruction set-up manual.
Upper Bounce's above listed items are all manufactured from high quality materials. Jumping Mat, Safety Pad, Safety Enclosure Net & Foam sleeves are guaranteed to be UV & Water resistant, offering you a safer long-lasting fun investment!
The new EASY ASSEMBLE/DISSEMBLE enclosure poles feat
Our Easy Assemble/Disassemble Feature Trampolines are especially designed to make it easier taking apart the poles for protection during the winter without using any hardware and will save you from replacing trampoline parts too often.
16 FT. Trampoline & Enclosure Height: 108"
Capacity Weight: 285 lbs.
Upper Bounce's new model trampoline set includes:
1. Special Rust-resistant Galvanized Durable powder coated steel frame, 6 W-shaped legs, poles, 108 8.5" springs.
2. Upper Bounce Jumping Mat featuring ultra-durability through its premium PP mesh material. 8 row stitching provides extra security, thus preventing the mat from tearing and guaranteed to enjoy for many years!
3. Safety Pad which protects the jumper from falling on the steel frame or getting hurt from the springs, strong & high quality pad with 450g PVC on top, 310g PE on bottom and 1" foam thickness EPE, contains the best shock absorbent, high density, closed-cell foam that will not absorb water, mildew or lose shape.
4. High Quality Safety Enclosure Net ensures maximum safety for your family! Enclosure has the perfect height and dual closure entry with zipper and buckles which gives forth a 100% assurance that you're safe. Net features ultra-durability through its 100% premium Terylene, mesh material and extra security by its small and minimal gaps. Now you can enjoy your jumping experience knowing you are fully protected with this high quality weather-proof enclosure net protecting you from any accident!
5. Pole Caps with special "C" hook to keep your Safety Enclosure Net firm into place and prevents the net from sliding down pole.
6. Foam Sleeves are for added protection in case any of the jumpers bump into the poles and prevents injury. These blue High Quality Waterproof and UV protected foam sleeves add color and design to your trampoline!
7. Screw Driver, T-Hook (spring tool) and instruction set-up manual.
Upper Bounce's above listed items are all manufactured from high quality materials. Jumping Mat, Safety Pad, Safety Enclosure Net & Foam sleeves are guaranteed to be UV & Water resistant, offering you a safer long-lasting fun investment!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACK TO THE ROOTS Orgnc Mini Farm Mushrm (1200100)
- EGO Walk Behind Mower, Push Type, 56V (LM2100)
- RUGG Polyresin Planter Cappuccino (LR1206-CAP)
- HURTLE 2 In 1 Kids Scooter With Seat, HURFS66 (HURFS66)
- KIDWISE Kidwise KWJC-101-01 Kidwise Jumpn Dodgeball Bounce House (KWJC-101-01)
- JUMPORANGE JumpOrange JOK-OCT12 Kiddo Octopus Jump N Slide Fun House (JOK-OCT12)
- JUMPORANGE JumpOrange JOK-Bee06 Lil Kiddo Busy Bee Bounce House (JOK-Bee06)
- SKYBOUND SkyBound HS1-35012 3.5 in. Premium Gold Trampoline Springs - Set of 12 (HS1-35012)
- SKYBOUND SkyBound NETJZ-1206ST0000 12ft. Trampoline Net for Trampolines using 6 Straight Poles or 3 Arches (NETJZ-1206ST0000)
- SERENELIFE 40" Foldable Spring Mini Trampoline With (SLSPT438)
- JUMPKING Jumpking PAD15JP5-10G 15 ft. Green Safety Pad for 5 Poles 10 in. Wide (PAD15JP5-10G)
- Time2Play Trampolines