Shop All Outdoor Lawn Games
Time2Play
50 in. Aluminator Outdoor Replacement Floor Hockey Stick for Grades 9 to 12; White
Mfr # TI1416035
Zoro # G704106906
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Time2Play
- MFR # TI1416035
- Zoro # G704106906
- UPC # 750071347732
- Country of Origin China
- Category Outdoor Lawn Games
Description
Aluminator Outdoor Replacement Floor Hockey Stick
Aluminator Outdoor Replacement Floor Hockey Stick measuring 50 in comes with a white outdoor blade that wears well on concrete and asphalt, but that will scratch floors. Its patented convex aluminum shaft with flared safety butt-end keeps the stick from flying out of the players hands.
Features- Students love playing floor hockey
- This hockey stick features a convex aluminum shaft making it light weight to use
- Comes with a white outdoor blade that is extremely durable and wears well on concrete and asphalt
- Best suited for outdoor use only so as not to scratch gym floors
- Grade Level: Middle-High School
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Color: White
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-40X60)
- CAMELBAK Hydration Pack, 100 oz./3L, Tan (1717201000)
- RESCUE Yellow Jacket Trap (YJTD-DB12-E)
- DECKORATORS 3 in. H X 4 in. W Copper Wood Post Cap (72223)
- MOULTRIE MOULTRIE MFG-13448 Quick-Lock Feeder Kit, ABS, Black (MFG-13448)
- CHAMPION SPORTS Speed Hurdle Set, Colored, PK6 (PH66SET)
- CHAMPION SPORTS Megaphone, 1000Yd, Blue/White (MP12W)
- TORO Toro 53186 Funny Pipe Roll 50 Ft. (7056013)
- CHAMPION SPORTS Tug of War Rope, Blue, 100ft, Looped (TWR100)
- CHAMPION SPORTS Multicolor Sport Parachute, 24ft (NP24)
- MKF COLLECTION BY MIA K. FARROW Bald Eagle Fireworks Theme Cornhole Set with Bags - 8 x 24 x 48 in. (107-BaldEagleFireworks)
- Time2Play Outdoor Lawn Games