Shop All Classroom Furniture
Time Timer
Time Timer TWIST® 90 Minute Magnetic Timer
Mfr # TTM31W
Zoro # G7965238
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Plastic, Electronics
- Includes 1 timer
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Time Timer
- MFR # TTM31W
- Zoro # G7965238
- UPC # 40232533907
- Country of Origin China
- Category Classroom Furniture
Details
Color | Multi |
Material | Plastic, Electronics |
Includes | 1 timer |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
The Time Timer TWIST is a new, digital version of the Time Timer! Set the TWIST by turning the outer ring until you get to your desired time, then press the Play/Pause button. The TWIST is a 90-minute timer that will help everyone manage their time at the office, at home or in school. Includes magnets on the back so that it can be attached to most metallic surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Posture Corrector, One Size Fits Most Elastic (632-6223-1900)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Mocha Fabric Clear Fluted Window (1812487-1)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in H x 3-3/4 in Square Unfinished Hardwood Square Bun Foot Leg for Furniture (3P5.11.00096)
- TIME TIMER Original Timer, 8 Inch, Medium (TT08BW)
- TIME TIMER MOD®, Sky Blue Timer (TTMM9BL)
- TIME TIMER Original Timer 3 Inch (Pocket) (TT03BW)
- TIME TIMER MOD®, Charcoal Gray (TTMM9)
- TIME TIMER Time Timer PLUS® 120 Minute Timer, White (TTM120W)
- TIME TIMER MOD®, Lime Green Timer (TTMM9GR)
- CON-TACT BRAND Con-Tact® Clear Vinyl Covering, Multipurpose, 54" x 9 Ft. (54C3P20808P)
- Time Timer Classroom Furniture