Shop All Digital And Mechanical Timers
This Product is Discontinued
Time Timer
Time Timer® 8" Magnet 60 Minute Timer (Discontinued)
Mfr # TTA1-MAG-W
Zoro # G7960496
This Product is Discontinued
Key Features
- Recommended Age 3+ Years
- Material Plastic
- Includes 1 timer
- Color Black, Red
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Time Timer
- MFR # TTA1-MAG-W
- Zoro # G7960496
- UPC # 40232478130
- Country of Origin China
- Category Digital And Mechanical Timers
Details
Recommended Age | 3+ Years |
Material | Plastic |
Includes | 1 timer |
Color | Black, Red |
Recommended Grade | Grade PK+ |
Description
The Time Timer Original 8" MAGNET is an ideal 60-minute timer for small to medium groups. Not only can it adhere to a markerboard or metallic material, but it can also stand alone or hang on the wall. It's is perfect for meetings, presentations, classrooms and student testing.
Benefits
• Increase productivity by breaking projects into manageable segments
• Keep meetings and appointments on schedule
• Manage the stress of traveling by showing "how much longer"
• Reduce conflicts when taking turns during playtime or while managing screen time
• Trade chaos for order in family and household routines.
Features
• Attaches to magnetic whiteboards and other metallic surfaces, stands on a desktop or wall-mountable.
• Patented red disk that disappears as time elapses
• No loud ticking, no distractions, no setup required
• Optional audible signal when time is up
• One AA battery is required for operation (not included)
Benefits
• Increase productivity by breaking projects into manageable segments
• Keep meetings and appointments on schedule
• Manage the stress of traveling by showing "how much longer"
• Reduce conflicts when taking turns during playtime or while managing screen time
• Trade chaos for order in family and household routines.
Features
• Attaches to magnetic whiteboards and other metallic surfaces, stands on a desktop or wall-mountable.
• Patented red disk that disappears as time elapses
• No loud ticking, no distractions, no setup required
• Optional audible signal when time is up
• One AA battery is required for operation (not included)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.