Shop All Classroom Furniture
Time Timer
PLUS®, 60 Minute, White
Mfr # TTMP7WHT
Zoro # G5633635
product price: $31.05
/ea
$31.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic, electronics
- Color White
- Recommended Grade PK+
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Time Timer
- MFR # TTMP7WHT
- Zoro # G5633635
- UPC # 40232355103
- Country of Origin China
- Category Classroom Furniture
Details
Material | plastic, electronics |
Color | White |
Recommended Grade | PK+ |
Recommended Age | 3+ Years |
Description
Fast becoming our most popular timer, the Time Timer PLUS® 60 Minute packs all the features that have made our timers the first choice of teachers, students, parents and professionals into a new design that's as sturdy as it is useful.
Ideal for active kids or a day full of meetings, the Time Timer PLUS 60 Minute features a rugged case and durable clear lens to protect its patented red disk. And the new on-the-go handle makes it easy to take the timer anywhere you go!
Benefits
• Teaching children the concept of elapsed time
• Making homework and practice time more productive
• Reducing conflict in family and household routines
• Managing the stress of transitions by showing "how much longer"
• Empowering teachers to teach instead of constantly monitoring behavior
• Increasing performance on tests and in the workplace
• Keeping meetings on time and moving forward
• Transcending language and culture barriers
Features
• Volume control dial for those times you need a louder tone and those when you prefer silence.
• Lightweight anti-static disk
• No loud ticking
• Size: 5.5" x 7"
• One AA battery required for operation (not included).
Ideal for active kids or a day full of meetings, the Time Timer PLUS 60 Minute features a rugged case and durable clear lens to protect its patented red disk. And the new on-the-go handle makes it easy to take the timer anywhere you go!
Benefits
• Teaching children the concept of elapsed time
• Making homework and practice time more productive
• Reducing conflict in family and household routines
• Managing the stress of transitions by showing "how much longer"
• Empowering teachers to teach instead of constantly monitoring behavior
• Increasing performance on tests and in the workplace
• Keeping meetings on time and moving forward
• Transcending language and culture barriers
Features
• Volume control dial for those times you need a louder tone and those when you prefer silence.
• Lightweight anti-static disk
• No loud ticking
• Size: 5.5" x 7"
• One AA battery required for operation (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, White (I 7144)
- ATLAS COMMERCIAL PRODUCTS Chiavari Cushion, Wood-backed Cushions, Vinyl, Black (WBC4BKVNL)
- VINTIQUEWISE Hanging Sunburst Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004382)
- KENSINGTON Footrest, 17-3/4" x 14x3", Plastic Gray (K56152US)
- TIME TIMER Original Timer, 8 Inch, Medium (TT08BW)
- TIME TIMER Time Timer PLUS® 120 Minute Timer, White (TTM120W)
- TIME TIMER MOD®, Sky Blue Timer (TTMM9BL)
- TIME TIMER Time Timer PLUS® 5 Minute Timer, White (TTMTT05W)
- TIME TIMER Original Timer 3 Inch (Pocket) (TT03BW)
- TIME TIMER MOD®, Charcoal Gray (TTMM9)
- FLASH FURNITURE 47"L Commercial Industrial Office Desk-Rustic Gray (GC-GF156W-12-GRY-GG)
- Time Timer Classroom Furniture