Shop All Classroom Furniture
Time Timer
Original Timer, 8 Inch, Medium
Mfr # TT08BW
Zoro # G805721619
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 timer
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Time Timer
- MFR # TT08BW
- Zoro # G805721619
- UPC # 51497166311
- Country of Origin China
- Category Classroom Furniture
Dimensions
Size | 8 in |
Details
Includes | 1 timer |
Color | Black |
Material | Plastic |
Description
Visually count down the minutes using the Time Timer Original 8" Medium. This patented visual timer displays time in a concrete way - the red disk disappears as time elapses, making time easily and quickly understood by all ages, grade levels, and abilities, with just a quick glance. Sized for small groups or rooms. It's simple to set any duration up to 60 minutes. Time begins counting down automatically. The Time Timer Original 8" includes a clear protective lens. Timer includes a built-in slot on top for PEC placement and includes a Dry Erase Card for activity management. No loud ticking and optional alert. Requires two AA batteries (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-BK)
- TRADEMARK FINE ART Sheila Golden 'Red Flowers' Canvas Art, 14x19 (SG046-C1419GG)
- FELLOWES Lit Sorter, 48 Sec, 38-1/4x11-7/8x34-11/16 (25081)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40201)
- TIME TIMER MOD®, Lime Green Timer (TTMM9GR)
- TIME TIMER MOD®, Sky Blue Timer (TTMM9BL)
- TIME TIMER MOD®, Charcoal Gray (TTMM9)
- TIME TIMER Time Timer TWIST® 90 Minute Magnetic Timer (TTM31W)
- TIME TIMER Plus®, 20 Minute Timer, White (TT20-W)
- TIME TIMER Time Timer PLUS® 120 Minute Timer, White (TTM120W)
- STOREX Wiggle Stool, Blue (00301U01C)
- Time Timer Office & School Tables