Shop All Hoodies and Sweatshirts
Timberland Pro
XXL, Hood Honcho Sport Pullover
Mfr # TB0A1HVY001
Zoro # G2504042
product price: $38.99
/ea
Not eligible for select promotions
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material 20% Polyester, 80% Cotton
- Fabric Weight 9.3 oz
- Features Hidden Cell Phone Insert, Kangaroo Pocket, Rugged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1HVY001
- Zoro # G2504042
- UPC # 192363360348
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Maximum Chest Size | 52 in |
Length | 33 in |
Sleeve Length | 38 in |
Maximum Neck Size | 18.5 in |
Minimum Chest Size | 50 in |
Minimum Neck Size | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | XXL,Hood Honcho Sport Pullover |
Color | Black |
Material | 20% Polyester, 80% Cotton |
Fabric Weight | 9.3 oz |
Features | Hidden Cell Phone Insert, Kangaroo Pocket, Rugged |
Number of Outside Pockets | 2 |
Gender | Men's |
Closure Type | Pullover |
Hood Style | Attached Hood |
Style | Hoodie |
Cuff Style | Rib-Knit |
Includes Hood | Yes |
Cleaning and Care Instructions | Machine Wash |
Hood Features | Drawstring Closure |
Application | General Purpose |
Description
XXL,Hood Honcho Sport Pullover, Gender Men's, Color Black, Fabric Weight 9.3 oz, Size 2XL, Front Closure Type Pullover, Style Hoodie, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 50 in, Maximum Chest Size 52 in, Material 20 Percent Polyester, 80 Percent Cotton, Application General Purpose, Cleaning and Care Instructions Machine Wash, Cuff Style Rib-Knit, Features Hidden Cell Phone Insert, Kangaroo Pocket, Rugged, Hood Features Drawstring Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, With Dolly (128877)
- MECHANIX WEAR M-Pact Tactical Glove, L, MultiCam, 10inL, PR (MPT-78-010)
- CAIMAN Insulated Glove, XL, PR (2396-6)
- JJ KELLER Labor Law Poster, Federal Labor Law (37994)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, XL (TB0A112J013)
- TIMBERLAND PRO Large, Wicking Good Hoodie (TB0A1V74060)
- TIMBERLAND PRO Medium, Hood Honcho Sport Pullover (TB0A1HVY001)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, M (TB0A112J013)
- TIMBERLAND PRO Mens PRO(R) Hood Honcho HD Hoodi (TB0A55PT013)
- TIMBERLAND PRO Mens PRO(R) Gritman Lined, Hoode (TB0A1VB4015)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Xl (0488RBLKXLG)
- Timberland Pro Workwear