Shop All High Visibility Shirts & Sweatshirts
Timberland Pro
XXL, Base Plate LS T-Shirt w/Logo
Mfr # TB0A1HRV369
Zoro # G5256628
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Closure Type Pullover
- Color Green
- Material Polyester
- Fabric Weight 5.9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB0A1HRV369
- Zoro # G5256628
- UPC # 192364773314
- Country of Origin Guatemala
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 28 1/4 in |
Sleeve Length | 37 in to 38 in |
Maximum Neck Size | 18.5 in |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Minimum Neck Size | 18 in |
Description
XXL,Base Plate LS T-Shirt w/Logo, Gender Men's, Style T-Shirt, Material Polyester, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Fit Original Fit, Color Green, Sleeve Type Long, Sleeve Length 37 in to 38 in, Size 2XL, Minimum Neck Size 18 in, Maximum Neck Size 18.5 in, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Length 28 1/4 in, Cleaning and Care Instructions Machine Wash, Collar Style Rib Knit, Cuff Style Knit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Type I Safety Can, 5 Gal Capacity, Galvanized Steel, For Diesel, Yellow, 12 1/2 in Outside Diameter (UI50FSY)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1112475)
- AVENGER SAFETY FOOTWEAR Size 12 BREAKER CT, MENS PR (A7282-12M)
- SPECTRUM Identification Tag, Red, 4inHx2inW (37075)
- TIMBERLAND PRO Base Plate Blnded Short Slv Tshirt, L REG (TB0A1HNS015)
- TIMBERLAND PRO Base Plate Blnded Short Slv Tshirt, M REG (TB0A1HNS015)
- TIMBERLAND PRO XL, Base Plate LS T-Shirt w/Logo (TB0A1HRV440)
- TIMBERLAND PRO Large, Base Plate Blended SS Pocket T (TB0A1HNSD67)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Lime/Black, M (63307)
- TOUGH DUCK Medium Hi-Vis T-Shirt, Black (S39211)
- GSS SAFETY Moisture Wicking Shrt Slv Safety T-Shirt (5502-TALL XL)
- Timberland Pro High Visibility Clothing