Shop All Hoodies and Sweatshirts
Timberland Pro
XL, Hood Honcho Sport Pullover
Mfr # TB0A1HVY001
Zoro # G5248998
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size XL
- Color Black
- Material 20% Polyester, 80% Cotton
- Fabric Weight 9.3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1HVY001
- Zoro # G5248998
- UPC # 192363360324
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Maximum Chest Size | 48 in |
Length | 32 in |
Sleeve Length | 37 in |
Maximum Neck Size | 17.5 in |
Minimum Neck Size | 17 in |
Minimum Chest Size | 46 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | XL,Hood Honcho Sport Pullover |
Color | Black |
Material | 20% Polyester, 80% Cotton |
Fabric Weight | 9.3 oz |
Features | Hidden Cell Phone Insert, Kangaroo Pocket, Rugged |
Number of Outside Pockets | 2 |
Gender | Men's |
Style | Hoodie |
Closure Type | Pullover |
Hood Style | Attached Hood |
Hood Features | Drawstring Closure |
Application | General Purpose |
Cleaning and Care Instructions | Machine Wash |
Includes Hood | Yes |
Cuff Style | Rib-Knit |
Description
XL,Hood Honcho Sport Pullover, Gender Men's, Color Black, Fabric Weight 9.3 oz, Size XL, Front Closure Type Pullover, Style Hoodie, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 46 in, Maximum Chest Size 48 in, Material 20 Percent Polyester, 80 Percent Cotton, Application General Purpose, Cleaning and Care Instructions Machine Wash, Cuff Style Rib-Knit, Features Hidden Cell Phone Insert, Kangaroo Pocket, Rugged, Hood Features Drawstring Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, 1B:C, Halotron, 1.4063 lb (A384T)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78218WCSWE)
- JACKSON SAFETY H2O Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 26 dB, M, Blue, 100 Pairs (13822)
- 3M Virtua Safety Glasses, Anti-Fog, Anti-Scratch, Wraparound, Frameless, Clear Arm, Clear Lens (11329-00000-20)
- TIMBERLAND PRO Mens PRO(R) Hood Honcho HD Hoodi (TB0A55PT013)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, XXL (TB0A112J440)
- TIMBERLAND PRO Mens PRO(R) Gritman Lined, Hoode (TB0A1VB4015)
- TIMBERLAND PRO Large, Hood Honcho Sport Pullover (TB0A1HVY001)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, XXL (TB0A112J013)
- TIMBERLAND PRO Large, Wicking Good Hoodie (TB0A1V74060)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Orange, L (45120103L)
- Timberland Pro Workwear