Shop All High Visibility Shirts & Sweatshirts
Timberland Pro
XL, Base Plate LS T-Shirt w/Logo
Mfr # TB0A1HRV369
Zoro # G5255970
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Closure Type Pullover
- Color Green
- Material Polyester
- Fits Chest Size 46 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1HRV369
- Zoro # G5255970
- UPC # 192364773215
- Country of Origin Guatemala
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Length | 28 1/4 in |
Sleeve Length | 36 in to 37 in |
Maximum Neck Size | 17.5 in |
Minimum Chest Size | 46 in |
Minimum Neck Size | 17 in |
Maximum Chest Size | 48 in |
Description
XL,Base Plate LS T-Shirt w/Logo, Gender Men's, Style T-Shirt, Material Polyester, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Fit Original Fit, Color Green, Sleeve Type Long, Sleeve Length 36 in to 37 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17.5 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 28 1/4 in, Cleaning and Care Instructions Machine Wash, Collar Style Rib Knit, Cuff Style Knit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Mechanics Gloves, L, Black, Stretch Spandex (7700L)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 060)
- PELICAN Case, 8-1/8 InLx6-9/16 InWx3-9/16 InD, Or (1120)
- BRADY Wire Markers, Legend GND, Black/White, PK25, TWM-GND-PK (TWM-GND-PK)
- TIMBERLAND PRO XL, Base Plate LS T-Shirt w/Logo (TB0A1HRV440)
- TIMBERLAND PRO Large, Base Plate Blended SS Pocket T (TB0A1HNSD67)
- TIMBERLAND PRO Base Plate Blnded Short Slv Tshirt, L REG (TB0A1HNS015)
- TIMBERLAND PRO Base Plate Blnded Short Slv Tshirt, M REG (TB0A1HNS015)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, 2XL (730101XXL)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-3X)
- GSS SAFETY Moisture Wicking Shrt Slv Safety T-Shirt (5501-TALL 2XL)
- Timberland Pro Workwear and Protective Clothing