Shop All Steel Toe Shoes
Timberland Pro
Work Shoes, Steel, SD, Mens, 9.5M, Brown, PR
Mfr # 85590
Zoro # G9029562
product price: $104.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Static Dissipative Yes
- Insulated No
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
- Predominant Footwear Color Brown
- Satra Slip Test Results- Dairy Tile Oily Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 85590
- Zoro # G9029562
- UPC # 885641120368
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Size | 9 1/2 |
Footwear Size | 9 1/2 |
Width | M |
Size (PRINT) | 9 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number 85590
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-10, 1-Pair - Pkg Qty 12 (205573)
- AMISTAD Notice Electric Panel Inside OSHA Plastic Sign (AM2678553)
- ZORO SELECT Delineator Post, Yellow, HDPE, 36 In (04-36-YYG)
- LACROSSE Size 12 Men's Steel Hip Wader, Black (24509099)
- TIMBERLAND PRO Loafer Shoe, W, 9, Brown, PR (TB191694214)
- TIMBERLAND PRO Athletic Shoe, W, 10 1/2, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Athletic Shoe, W, 13, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Athletic Shoe, M, 13, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB1A2A47001)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12W, Brn, PR (53534)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 75, E Width (484072BLK075)
- Timberland Pro Foot Protection