Shop All Steel Toe Shoes
Timberland Pro
Work Shoes, Steel, SD, Mens, 11W, Brown, PR
Mfr # 85590
Zoro # G9029413
product price: $120.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Metal Chip Resisting Sole Yes
- Non Metallic Upper Yes
- Max. Heat Rating 370 Degrees F
- Predominant Footwear Color Brown
- Chain Saw Cut Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 85590
- Zoro # G9029413
- UPC # 885641120535
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 11 |
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Footwear Size | 11 |
Width | W |
Size (PRINT) | 11 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number 85590
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Vest-Positioning Harness, M/L, Polyester (1161414)
- NASCO Jacket with Hood, Hi-Vis Yellow/Green, M (103JFYM)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-2XL)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Jade, 3XL, REG (105702-L083XLREG)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Loafer Shoe, W, 8, Black, PR (TB187528001)
- TIMBERLAND PRO Athletic Shoe, W, 9, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Athletic Shoe, W, 11 1/2, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 15M, Brown, PR (85590)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 9M, Brown, PR (85590)
- REEBOK Work Shoes, 12, EEEE, Black, Alloy, Mens, PR (RB4041)
- Timberland Pro Steel Toe Shoes