Shop All Steel Toe Shoes
Timberland Pro
Work Shoes, Steel, SD, Mens, 11.5W, Brown, PR
Mfr # 85590
Zoro # G9029395
product price: $99.39
/pr
Free Shipping & Returns
Not eligible for select promotions
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductive No
- Satra Slip Test Results- Dairy Tile Oily Not Tested
- Chain Saw Cut Resistant No
- Footwear Closure Type Lace Up
- Midsole Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 85590
- Zoro # G9029395
- UPC # 885641120542
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Size | 11 1/2 |
Footwear Width | W |
Footwear Size | 11 1/2 |
Width | W |
Size (PRINT) | 11 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number 85590
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-BK)
- WEARWELL Ramp Edge, PVC, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (560)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460PB)
- GUARDIAN EQUIPMENT Non-Shock Lanyard (01280)
- TIMBERLAND PRO Work Shoes, Slip On, Steel, Mns, 8W, Brn, PR (86509)
- TIMBERLAND PRO Athletic High-Top Shoe, W, 7, Black, PR (TB0A11QF001)
- TIMBERLAND PRO Athletic Shoe, W, 6, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 10 1/2, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB1A16NN001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Black, PR (TB150507001)
- KEEN Size 5 1/2 Women's Athletic Shoe Aluminum Safety Shoes, Airy Blue/Black (1025571)
- Timberland Pro Foot Protection