Shop All Steel Toe Shoes
Timberland Pro
Work Shoes, SlipOn, Steel, Mns, 11.5M, Brn, PR
Mfr # 86509
Zoro # G9029842
product price: $127.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Safe-Grip(TM)
- Standards ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, CAN/CSA-Z195-14
- Style Number 86509
- Mark II Slip Test Results- Dairy Tile Oily Not Tested
- Chemical Resisting Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 86509
- Zoro # G9029842
- UPC # 885641121242
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 11 1/2 |
Heel Height | Less Than 1/2 in |
Footwear Width | M |
Footwear Size | 11 1/2 |
Width | M |
Size (PRINT) | 11 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number 86509
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Shoes, 9, M, Navy, Alloy, Mens, PR (RB4043)
- BOSS GLOVE BLADE DEF GRY L (7001L)
- STEINER Weldlite Welding Jacket, 45", Green, 3XL (1036-3X)
- MAGID DROC GPD452 13Gauge DuraBlend Polyurethane Coated Work Glove Cut Level A4 (GPD452-9)
- TIMBERLAND PRO Athletic Shoe, W, 9, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Loafer Shoe, W, 9, Black, PR (TB187528001)
- TIMBERLAND PRO Athletic Shoe, M, 10, Black, PR (TB1A176A001)
- TIMBERLAND PRO Loafer Shoe, W, 8, Black, PR (TB187528001)
- TIMBERLAND PRO Oxford Shoe, W, 10, Brown, PR (TB163189214)
- TIMBERLAND PRO Athletic High-Top, M, 15, Black, PR (TB1A1S5M001)
- ROCKPORT WORKS Boat Shoes, Steel, 11W, PR (RK676)
- Timberland Pro Steel Toe Shoes