Shop All Steel Toe Shoes
Timberland Pro
Work Shoes, Slip On, Steel, Mns, 13W, Brn, PR
Mfr # 86509
Zoro # G9029912
product price: $121.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Hazard Rated No
- Mark II Slip Test Results- Dairy Tile Wet Not Tested
- Insulated No
- Ninety Degree Heel No
- Mark II Slip Test Results- Dairy Tile Oily Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 86509
- Zoro # G9029912
- UPC # 885641121402
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Footwear Width | W |
Size | 13 |
Heel Height | Less Than 1/2 in |
Footwear Size | 13 |
Width | W |
Size (PRINT) | 13 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number 86509
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT AH0267 M Force Helmet Liner (A267-BLK)
- MUSTANG SURVIVAL Inflatable Workvest, HIT (MD318802-2-0-235)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 10, 1 Pair (18821-100)
- ORION 36 pc Safety Flares (4715)
- TIMBERLAND PRO Work Shoes, SlipOn, Steel, Mns, 10.5M, Brn, PR (86509)
- TIMBERLAND PRO Powertrain Sprint Aluminum Toe Athletic Work Shoe, 8.5 (A291H-085M)
- TIMBERLAND PRO Athletic Shoe, W, 10, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Athletic Shoe, W, 11, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Athletic Shoe, W, 12, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 5.5M, Brown, PR (63189)
- NEW BALANCE Athletic Shoe, EE, 11 1/2, Blue, PR (MIDEVOLBL-11.5-2E)
- Timberland Pro Steel Toe Shoes