Shop All Plain-Toe Work Boots and Shoes
Timberland Pro
Work Shoes, Pln, Mens, 8M, H Brown, PR
Mfr # TB047015242
Zoro # G9021731
product price: $133.99
/pr
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Brown
- Gender Men's
- Toe Type Plain
- Footwear Style Oxford Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB047015242
- Zoro # G9021731
- UPC # 882763073862
- Country of Origin Bangladesh
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | M |
Heel Height | 1/2 in |
Width | M |
Size (PRINT) | 8 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Haystack Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 47015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Kneeling Pad, Insert in Leg, Black, PR (SP-KP)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-676)
- CESTUS Work Gloves , Deep II Gel #3045 PR XL (3045 XL)
- CHILL-ITS BY ERGODYNE Evaporative Cooling Towel, PVA, Long Lasting Cooling Relief, 29.5 in L x 13 in W, Lime (6602)
- TIMBERLAND PRO Mens PRO(R) Gridworks 6" Waterproofof (TB0A1ZVF214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 15, Black, PR (TB126036001)
- TIMBERLAND PRO Wellington Boot, M, 13, Brown, PR (TB0A1XFX214)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB092673214)
- TIMBERLAND PRO Mens PRO(R) Direct Attach 6" Waterp (TB038020242)
- TIMBERLAND PRO Work Boots, Pln, Mens, 15M, 6In, Blk, PR (TB026036001)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 110)
- Timberland Pro Foot Protection