Shop All Steel Toe Shoes
Timberland Pro
Work Shoes, Alloy, Womens, 6W, Brown, PR
Mfr # 63189
Zoro # G9028485
product price: $104.95
/pr
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Predominant Footwear Color Brown
- Gender Women's
- Chain Saw Cut Resistant No
- Satra Slip Test Results- Dairy Tile Wet 0.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 63189
- Zoro # G9028485
- UPC # 884447263729
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Size | 6 |
Footwear Width | W |
Width | W |
Size (PRINT) | 6 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Super Retro Haystack, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 6, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Replacement Sensor EC CO (C03-0906-000)
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (19650)
- NEOS Overshoe, Nylon, Black, 11", Sz 3XL, PR (EXPG)
- BDG PVC Coated Cut Resistant w/Gauntlet Cuff & Impact, Size XL (10) (99-1-504-10)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 9.5M, Brown, PR (63189)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 5.5M, Brown, PR (63189)
- TIMBERLAND PRO Athletic High-Top Shoe, W, 10, Black, PR (TB1A11QF001)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB163189214)
- TIMBERLAND PRO Athletic High-Top, W, 10, Black, PR (TB1A1S5M001)
- TIMBERLAND PRO Athletic Shoe, W, 10, Black, PR (TB1A16NN001)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 7, E Width (484072BLK070)
- Timberland Pro Foot Protection