Shop All Steel Toe Shoes
Timberland Pro
Work Shoes, Alloy, Womens, 5.5M, Brown, PR
Mfr # 63189
Zoro # G9028433
product price: $104.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$104.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mark II Slip Test Results- Dairy Tile Dry Not Tested
- Satra Slip Test Results- Dairy Tile Wet 0.62
- Insole System Removable Open-Cell Dual Density Contrd PU
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
- Footwear Construction Type Cemented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 63189
- Zoro # G9028433
- UPC # 884447263583
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Size | 5 1/2 |
Heel Height | Less Than 1/2 in |
Footwear Width | M |
Footwear Size | 5 1/2 |
Width | M |
Size (PRINT) | 5 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Super Retro Haystack, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Label, Flame, Gloss Paper, PK1820 (GHS1229)
- ZING PortableLockoutKit, Filled, Electrical, Red (7121)
- SELLSTROM Faceshield Visor, Plycrb, AlBd, Cl, 8x15-1/2 (S37600)
- 3M 3M™ 6000 Mold Respirator Kit, L (69097)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 6W, Brown, PR (63189)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 9.5M, Brown, PR (63189)
- TIMBERLAND PRO Athletic Shoe, W, 9, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Loafer Shoe, M, 9, Black, PR (TB187528001)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 15M, Brown, PR (85590)
- TIMBERLAND PRO Athletic Shoe, M, 13, Blue, PR (TB1A1HRU001)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Women, 10W, Gray, PR (N1393 10W)
- Timberland Pro Steel Toe Shoes