Shop All Steel Toe Shoes
Timberland Pro
Work Shoes, Alloy, Mens, 8.5M, Blk, PR
Mfr # 40044
Zoro # G9024303
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
- Style Number 40044
- Mark II Slip Test Results- Dairy Tile Wet Not Tested
- Satra Slip Test Results- Dairy Tile Dry 0.74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # 40044
- Zoro # G9024303
- UPC # 829032280088
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Size | 8 1/2 |
Heel Height | 1/2 in |
Width | M |
Size (PRINT) | 8 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 40044
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Hydrogen, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-84-2)
- RED KAP Mens Ls Lt Tan Poplin Work Shirt, L (SP14LT RG L)
- KEEN Size 5 1/2 Women's Athletic Shoe Aluminum Safety Shoes, Airy Blue/Black (1025571)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att H, L (200JHL)
- TIMBERLAND PRO Athletic Shoe, M, 10, Black, PR (TB1A176A001)
- TIMBERLAND PRO Athletic Shoe, M, 11 1/2, Black, PR (TB1A5NZP001)
- TIMBERLAND PRO Loafer Shoe, W, 14, Brown, PR (TB186509214)
- TIMBERLAND PRO Athletic Shoe, W, 11, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Athletic Shoe, W, 12, Black, PR (TB1A5NZP001)
- TIMBERLAND PRO Athletic Shoe, M, 9, Gray, PR (TB1A1GT9065)
- REEBOK Athl Work Shoe, Steel Toe, Blk, 10M, PR (RB1910)
- Timberland Pro Foot Protection