Shop All Steel Toe Shoes
Timberland Pro
Work Shoes, Alloy, Mens, 14M, Blk, PR
Mfr # 40044
Zoro # G9024224
product price: $119.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Material Nylon
- Mark II Slip Test Results- Dairy Tile Dry Not Tested
- Non-Marking Sole Yes
- Wide Toe Cap No
- Footwear Construction Type Cemented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # 40044
- Zoro # G9024224
- UPC # 829032280170
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Heel Height | 1/2 in |
Size | 14 |
Width | M |
Size (PRINT) | 14 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 40044
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Pedestrian Crossing Sign, 24" x 24", DG3 (373-03671)
- CHECKERS Replacement Flag, Orange, 7 1/4 In (FS3007)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (26685)
- XPOSE SAFETY Orange Safety Flags - 18 in x 18 in Orange Warning Flag, 4PK (WF-18-4-X)
- TIMBERLAND PRO Athletic Shoe, W, 9, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Loafer Shoe, W, 9, Brown, PR (TB191694214)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 9.5M, Brown, PR (63189)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB1A2A47001)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 9M, Brown, PR (85590)
- TIMBERLAND PRO Loafer Shoe, W, 11 1/2, Brown, PR (TB186509214)
- FLORSHEIM Oxford Shoe, EEE, 13, Brown, PR (FS2650)
- Timberland Pro Steel Toe Shoes