Shop All Work Pants and Shorts
Timberland Pro
Work Series Pant Flex Canvis 8 40/30
Mfr # TB0A1VA9D02
Zoro # G5247458
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Tan
- Material 2% Elastane Canvas, 30% Polyester, 68% Cotton
- Gender Men's
- Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB0A1VA9D02
- Zoro # G5247458
- UPC # 680975151602
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in |
Tag Size | 40 x 30 |
Maximum Waist Size | 40 in |
Size (Inseam x Max. Waist) | ( 30 in x 40 in ) |
Size (Max. Waist x Inseam) | ( 40 in x 30 in ) |
Details
Promotion Restriction | Not eligible for promotion |
Item | Work Series Pant Flex Canvis 8 40/30 |
Color | Tan |
Material | 2% Elastane Canvas, 30% Polyester, 68% Cotton |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 9 oz |
Pockets | 5 |
Closure Type | Zipper/Button |
Number of Outside Pockets | 5 |
Style | Work Pants |
Garment Style | Women's Shorts |
Lining Material | 68% Cotton/30% Polyester/2% Elastane Canvas |
Series | Flex Canvis 8 Series |
Includes Hammer Loop | No |
Waist Closure | Buttons |
Fly Closure Type | Zipper |
Insulated for Cold Conditions | Yes |
Description
Work Series Pant Flex Canvis 8 40/30, Garment Type Pants, Gender Men's, Material 2 Percent Elastane Canvas, 30 Percent Polyester, 68 Percent Cotton, Fabric Weight 9 oz, Includes Lining Yes, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material 68 Percent Cotton/30 Percent Polyester/2 Percent Elastane Canvas, Number of Outside Pockets 5, Color Tan, Inseam 30 in, Maximum Waist Size 40 in, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Bump Cap, Front Brim, Perforated Sides, Pinlock Suspension, 6 1/2 to 8, Blue (10033650)
- TINGLEY Icon Rain, Pants, Class, E, Black, 5XL (P24123-5X)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 12PK (9373L)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, L (K121-BLK LRG TLL)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 36/30 (TB0A1VA9D02)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 34/30 (TB0A1VA9D02)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 30/ 30 (TB0A1VA9D02)
- TIMBERLAND PRO Son-Of-A Short, 32 (TB0A12BT232)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, INDIGO, 36X32 (101137-032-36-32)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x34 (P874NV 34 34)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 36x30 (P874NV 36 30)
- Timberland Pro Work Pants and Shorts