Shop All Work Pants and Shorts
Timberland Pro
Work Series Pant Flex Canvis 8 38/36
Mfr # TB0A1VA9D02
Zoro # G5247832
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Tan
- Material 2% Elastane Canvas, 30% Polyester, 68% Cotton
- Gender Men's
- Size 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB0A1VA9D02
- Zoro # G5247832
- UPC # 680975155402
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Maximum Waist Size | 38 in |
Tag Size | 38 x 36 |
Size (Inseam x Max. Waist) | ( 36 in x 38 in ) |
Size (Max. Waist x Inseam) | ( 38 in x 36 in ) |
Details
Promotion Restriction | Not eligible for promotion |
Item | Work Series Pant Flex Canvis 8 38/36 |
Color | Tan |
Material | 2% Elastane Canvas, 30% Polyester, 68% Cotton |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 9 oz |
Series | Flex Canvis 8 Series |
Number of Outside Pockets | 5 |
Style | Work Pants |
Garment Style | Women's Shorts |
Pockets | 5 |
Lining Material | 68% Cotton/30% Polyester/2% Elastane Canvas |
Closure Type | Zipper/Button |
Fly Closure Type | Zipper |
Includes Hammer Loop | No |
Waist Closure | Buttons |
Insulated for Cold Conditions | Yes |
Description
Work Series Pant Flex Canvis 8 38/36, Garment Type Pants, Gender Men's, Material 2 Percent Elastane Canvas, 30 Percent Polyester, 68 Percent Cotton, Fabric Weight 9 oz, Includes Lining Yes, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material 68 Percent Cotton/30 Percent Polyester/2 Percent Elastane Canvas, Number of Outside Pockets 5, Color Tan, Inseam 36 in, Maximum Waist Size 38 in, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Polychloroprene, M, 1 PR (32GM11)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868751)
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, 2X-Large, Lime (M7148C-3 2XL)
- PROPPER Mens Tactical Shorts, Olive, Size M (F526138330M)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 34/30 (TB0A1VA9D02)
- TIMBERLAND PRO Son-Of-A Short, 32 (TB0A12BT232)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 30/ 30 (TB0A1VA9D02)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 36/30 (TB0A1VA9D02)
- 5.11 Mens Cargo Pants, Size 36" x 30", Black (74439)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x32 (LU20RB 4032)
- Timberland Pro Workwear