Shop All Work Pants and Shorts
Timberland Pro
Work Series Pant Flex Canvis 8 36/34
Mfr # TB0A1VA9D02
Zoro # G5247537
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Tan
- Material 2% Elastane Canvas, 30% Polyester, 68% Cotton
- Gender Men's
- Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB0A1VA9D02
- Zoro # G5247537
- UPC # 680975153903
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Tag Size | 36 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 36 in ) |
Size (Max. Waist x Inseam) | ( 36 in x 34 in ) |
Details
Promotion Restriction | Not eligible for promotion |
Item | Work Series Pant Flex Canvis 8 36/34 |
Color | Tan |
Material | 2% Elastane Canvas, 30% Polyester, 68% Cotton |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 9 oz |
Series | Flex Canvis 8 Series |
Lining Material | 68% Cotton/30% Polyester/2% Elastane Canvas |
Style | Work Pants |
Closure Type | Zipper/Button |
Pockets | 5 |
Number of Outside Pockets | 5 |
Garment Style | Women's Shorts |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Includes Hammer Loop | No |
Insulated for Cold Conditions | Yes |
Description
Work Series Pant Flex Canvis 8 36/34, Garment Type Pants, Gender Men's, Material 2 Percent Elastane Canvas, 30 Percent Polyester, 68 Percent Cotton, Fabric Weight 9 oz, Includes Lining Yes, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material 68 Percent Cotton/30 Percent Polyester/2 Percent Elastane Canvas, Number of Outside Pockets 5, Color Tan, Inseam 34 in, Maximum Waist Size 36 in, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, S ( 7 ), Black (20-1-10605B-S)
- ZING Parking Sign, EXpectant Mothers, 18X12, 2511 (2511)
- 3M E-A-R Ear Plugs, 200 PK (10080529110012)
- SCRUB ZONE Scrub Shirt, XL, Blue, Unisex (71221)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 30/ 30 (TB0A1VA9D02)
- TIMBERLAND PRO Son-Of-A Short, 32 (TB0A12BT232)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 36/30 (TB0A1VA9D02)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 34/30 (TB0A1VA9D02)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- DOVETAIL WORKWEAR Britt Utility - No Fade Black Canvas 18x32 (DWF20P2C-001-18x32)
- MARCO Ultralite Blast Suit - 5X-Large (1029507)
- Timberland Pro Work Pants and Shorts