Shop All Work Pants and Shorts
Timberland Pro
Work Series Pant Flex Canvis 8 36/30
Mfr # TB0A1VA9D02
Zoro # G5246931
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Tan
- Material 2% Elastane Canvas, 30% Polyester, 68% Cotton
- Gender Men's
- Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1VA9D02
- Zoro # G5246931
- UPC # 680975151404
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Size (Inseam x Max. Waist) | ( 30 in x 36 in ) |
Tag Size | 36 x 30 |
Size (Max. Waist x Inseam) | ( 36 in x 30 in ) |
Details
Promotion Restriction | Not eligible for promotion |
Item | Work Series Pant Flex Canvis 8 36/30 |
Color | Tan |
Material | 2% Elastane Canvas, 30% Polyester, 68% Cotton |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 9 oz |
Series | Flex Canvis 8 Series |
Style | Work Pants |
Number of Outside Pockets | 5 |
Closure Type | Zipper/Button |
Garment Style | Women's Shorts |
Pockets | 5 |
Lining Material | 68% Cotton/30% Polyester/2% Elastane Canvas |
Includes Hammer Loop | No |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Insulated for Cold Conditions | Yes |
Description
Work Series Pant Flex Canvis 8 36/30, Garment Type Pants, Gender Men's, Material 2 Percent Elastane Canvas, 30 Percent Polyester, 68 Percent Cotton, Fabric Weight 9 oz, Includes Lining Yes, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material 68 Percent Cotton/30 Percent Polyester/2 Percent Elastane Canvas, Number of Outside Pockets 5, Color Tan, Inseam 30 in, Maximum Waist Size 36 in, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Elbow Compression Sleeve, Black, M (651)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1384-RA_14X10 (U4-1384-RA_14X10)
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 L)
- FAME FABRICS Lab Coat, Female, Navy, L1LG (83359)
- TIMBERLAND PRO Son-Of-A Short, 32 (TB0A12BT232)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 30/ 30 (TB0A1VA9D02)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 34/30 (TB0A1VA9D02)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP091)
- TOUGH DUCK Fleece Lined Flex Twill Cargo Pant, WP06 (WP063)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- Timberland Pro Workwear