Shop All Work Pants and Shorts
Timberland Pro
Work Series Pant Flex Canvis 8 34/34
Mfr # TB0A1VA9D02
Zoro # G5246301
Not eligible for select promotions
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material 2% Elastane Canvas, 30% Polyester, 68% Cotton
- Gender Men's
- Size 34 in
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timberland Pro
- MFR # TB0A1VA9D02
- Zoro # G5246301
- UPC # 680975153804
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Size (Inseam x Max. Waist) | ( 34 in x 34 in ) |
Maximum Waist Size | 34 in |
Tag Size | 34 x 34 |
Size (Max. Waist x Inseam) | ( 34 in x 34 in ) |
Details
Promotion Restriction | Not eligible for promotion |
Item | Work Series Pant Flex Canvis 8 34/34 |
Color | Tan |
Material | 2% Elastane Canvas, 30% Polyester, 68% Cotton |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 9 oz |
Pockets | 5 |
Style | Work Pants |
Number of Outside Pockets | 5 |
Closure Type | Zipper/Button |
Series | Flex Canvis 8 Series |
Garment Style | Women's Shorts |
Lining Material | 68% Cotton/30% Polyester/2% Elastane Canvas |
Waist Closure | Buttons |
Fly Closure Type | Zipper |
Includes Hammer Loop | No |
Insulated for Cold Conditions | Yes |
Description
Work Series Pant Flex Canvis 8 34/34, Garment Type Pants, Gender Men's, Material 2 Percent Elastane Canvas, 30 Percent Polyester, 68 Percent Cotton, Fabric Weight 9 oz, Includes Lining Yes, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material 68 Percent Cotton/30 Percent Polyester/2 Percent Elastane Canvas, Number of Outside Pockets 5, Color Tan, Inseam 34 in, Maximum Waist Size 34 in, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Equipment Label, 5 In. W, PK5, 86139 (86139)
- DICKIES Work Pants, Mens, 34" Waist, 34" Inseam (P874CH 34 34)
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Yellow, Univ., PR (G44RTRF12)
- LACROSSE ZXT Knee Boot 16" Black, 10, PR (267180-10)
- TIMBERLAND PRO Son-Of-A Short, 32 (TB0A12BT232)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 30/ 30 (TB0A1VA9D02)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 34/30 (TB0A1VA9D02)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 36/30 (TB0A1VA9D02)
- CARHARTT Rugged Flex Straight Fit Tapered Leg Jean Erie 36 x 34 (102807-491W36L34)
- 5.11 Ripstop TDU Pant, TDU Khaki, L R (74003)
- 5.11 Stryke Pant, Size 16, Dark Navy (64386)
- Timberland Pro Work Pants and Shorts