Shop All Work Pants and Shorts
Timberland Pro
Work Series Pant Flex Canvis 8 33/32
Mfr # TB0A1VA9D02
Zoro # G5246520
product price: $49.99
/ea
Not eligible for select promotions
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material 2% Elastane Canvas, 30% Polyester, 68% Cotton
- Gender Men's
- Size 33 in
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1VA9D02
- Zoro # G5246520
- UPC # 680975152340
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 33 in |
Fits Waist Size | 33 in |
Tag Size | 33 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 33 in ) |
Maximum Waist Size | 33 in |
Size (Max. Waist x Inseam) | ( 33 in x 32 in ) |
Details
Promotion Restriction | Not eligible for promotion |
Item | Work Series Pant Flex Canvis 8 33/32 |
Color | Tan |
Material | 2% Elastane Canvas, 30% Polyester, 68% Cotton |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 9 oz |
Lining Material | 68% Cotton/30% Polyester/2% Elastane Canvas |
Series | Flex Canvis 8 Series |
Closure Type | Zipper/Button |
Pockets | 5 |
Garment Style | Women's Shorts |
Style | Work Pants |
Number of Outside Pockets | 5 |
Waist Closure | Buttons |
Includes Hammer Loop | No |
Fly Closure Type | Zipper |
Insulated for Cold Conditions | Yes |
Description
Work Series Pant Flex Canvis 8 33/32, Garment Type Pants, Gender Men's, Material 2 Percent Elastane Canvas, 30 Percent Polyester, 68 Percent Cotton, Fabric Weight 9 oz, Includes Lining Yes, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material 68 Percent Cotton/30 Percent Polyester/2 Percent Elastane Canvas, Number of Outside Pockets 5, Color Tan, Inseam 32 in, Maximum Waist Size 33 in, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, Goatskin Palm, S, PR (1338S)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Rigid Plastic, 480 Volts, Landscape, L-1013 (OS-DS-P-710-L-1013)
- LYLE Notice Sign, 14 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1192-RD_10X14 (U5-1192-RD_10X14)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 9, 1 PR (48-703)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 34/30 (TB0A1VA9D02)
- TIMBERLAND PRO Son-Of-A Short, 32 (TB0A12BT232)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 36/30 (TB0A1VA9D02)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 30/ 30 (TB0A1VA9D02)
- 5.11 Apex Pants, Size 34" x 30", Dark Navy (74434)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- 5.11 Stryke Pant, Black, 30 30 (74369)
- Timberland Pro Workwear and Protective Clothing