Shop All High Visibility Shirts & Sweatshirts
Timberland Pro
Wicking Good Long Sleeve T-Shirt, XXL
Mfr # TB0A1128C77
Zoro # G0504260
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Closure Type Pullover
- Fabric Weight 8.5 oz
- Color Yellow
- Fits Chest Size 50 in to 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timberland Pro
- MFR # TB0A1128C77
- Zoro # G0504260
- UPC # 889585096208
- Country of Origin Bangladesh
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 28 1/4 in |
Sleeve Length | 37 1/2 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wicking Good Long Sleeve T-Shirt,XXL |
Closure Type | Pullover |
Fabric Weight | 8.5 oz |
Color | Yellow |
Standards | ANSI/ISEA 107 |
Material | Polyester |
Number of Outside Pockets | 0 |
Gender | Men's |
Style | T-Shirt |
Front Closure Type | Pull-Over |
Sleeve Type | Long |
Description
Wicking Good Long Sleeve T-Shirt,XXL, Gender Men's, Style T-Shirt, Material Polyester, Fabric Weight 8.5 oz, Front Closure Type Pull-Over, Number of Outside Pockets 0, Color Yellow, Sleeve Type Long, Sleeve Length 37 1/2 in, Size 2XL, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Length 28 1/4 in, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 74 L, C-10 (5/8 in UNF) Connection (74L-426)
- IMPACTO Slkgrip Non-Slip Traction Overshoes, L, PR (SLKGRIP)
- DUNLOP Rubber Boot, Men's, 8, Knee, Black, PR (OD60A93)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP221022)
- TIMBERLAND PRO Large, Base Plate Blended SS Pocket T (TB0A1HNSD67)
- TIMBERLAND PRO XL, Base Plate LS T-Shirt w/Logo (TB0A1HRV440)
- TIMBERLAND PRO Base Plate Blnded Short Slv Tshirt, M REG (TB0A1HNS015)
- TIMBERLAND PRO Base Plate Blnded Short Slv Tshirt, L REG (TB0A1HNS015)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-FLGR- (SJ161)
- PORTWEST Hi-Vis 2-Tone Polo Shirt, XXXL (S479)
- LAKELAND High Performance FR Hi-Vis Hoodie, Hi-Vi (IHDPANT29RT2XT)
- Timberland Pro High Visibility Shirts & Sweatshirts